Silver No Led Industrial Handheld Flashlight, 64 lm (Discontinued)
- Mfr # 2490
- Zoro # G1808983
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2490
Zoro #
G1808983
UPC #
019428102289
Country of Origin
United States
Dimensions
Flashlight Battery Size
AA
Length
12.50 in
Body Dia.
1.81 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 4, Rechargeable No, Body Color Silver, Body Material Plastic, Lighting Technology LED, Weight with Batteries 8.20 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.