Zoro Homepage
This item is Discontinued.
Pelican Black No Xenon Industrial Handheld Flashlight, C, 67 lm 8040-001-110-G

Black No Xenon Industrial Handheld Flashlight, C, 67 lm (Discontinued)

  • Mfr # 8040-001-110-G
  • Zoro # G1541617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040-001-110-G
Zoro #
G1541617
UPC #
019428037727
Country of Origin
United States

Dimensions

Flashlight Battery Size
C
Length
11.25 in
Body Dia.
1.75 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
C

Description

Handheld Flashlight, Battery Size C, Number of Batteries 4, Rechargeable No, Body Color Black, Body Material Plastic, Weight with Batteries 1.15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.