Zoro Homepage
This item is Discontinued.
Pelican Yellow Rechargeable Xenon Industrial Handheld Flashlight, 35 lm 2450-010-245

Yellow Rechargeable Xenon Industrial Handheld Flashlight, 35 lm (Discontinued)

  • Mfr # 2450-010-245
  • Zoro # G4831251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450-010-245
Zoro #
G4831251
UPC #
019428101701
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
6.50 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA

Description

Handheld Flashlight, Battery Size AA, Number of Batteries 4, Rechargeable Yes, Body Color Yellow, Body Material Plastic, Lighting Technology Xenon, Weight with Batteries 7.80 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.