Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Headlamp, LED, Yellow, IPX4

  • Mfr # 2755CC

  • Zoro # G4445553


product price: $48.95
/ea

Key Features

Body Color
Yellow
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Includes
Nylon Head Strap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2755CC
Zoro #
G4445553
UPC #
19428160760
Country of Origin
China

Dimensions

Flashlight Battery Size
AA or AAA
Body Dia.
1.5 in
Manufacturers Warranty Length
Limited Lifetime
Overall Length
2 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
AAA
Body Diameter
1 1/2 in
Battery Size
AAA

Details

Item
Safety-Rated Headlamp
Body Color
Yellow
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Includes
Nylon Head Strap
Rechargeable
No
Lumens
72
Batteries Included
Yes
Water Penetration Rating
IPx4
Replacement Lamp
No
Standards
IECEx ia, InMetro
Battery Burn Time
6.75/15 hr
Special Light Output Mode
No Special Light Output
Maximum Lumens Output
72
Safety Rated
Class I, Div. 1
Drop Rating
1 m
Beam Distance
50/35 m
Number of Batteries
3
Switch Type
Push Button
Weight with Batteries
3.4 oz
Safety Rating
Class I, II, III, Div. 1
Lamp Life
50,000 hr
Lighting Technology
LED
Run Time on High Setting
6 hr
Lens Material
Polycarbonate
Flashlight Body Material
Plastic
Flashlight Beam Type
Fixed
Peak Beam Intensity
910 cd
Bulb Technology
LED
Resistance Properties
Water Resistant
Features
Durable, Hands-Free Design
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Maximum Run Time
16 hr
Includes Secondary Light
Yes
IP Rating
IP54
Beam Distance Levels
43 m, 60 m
Beam Intensity Levels
454 cd, 910 cd
Includes Batteries
Yes
Head Strap Style
Around the Head
Body Material
Polycarbonate
Run Time Levels
7.5 hr, 16 hr
Beam Pattern
Flood
Beam Focus
Fixed
Mount Type
Head Strap
Head Adjustability
Pivots
Maximum Brightness
118 lm
Series
2755
Battery Chemistry
Alkaline
Strap Material
Cloth
Battery Location
Front
Special Features
Battery Indicator Light
Special Operating Modes
No Special Light Output
Switch Location
Body
Intrinsically Safe
No
Number of Light Output Modes
2
Run Time at Maximum Brightness
6 hr
Application
Hazardous Location
Maximum Beam Distance
60 m
Includes Charger
No
Environment
Hazardous Location
Brightness Levels
60 lm, 118 lm
Beam Color
White

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Yellow, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance 60 m, Maximum Brightness 72 lm, Run Time at Maximum Brightness 6 hr, Series 2755, Weight with Batteries 3.4 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.