Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican PELICAN Xenon 11 Lumens Industrial Blue Mini Flashlight 1900-015-120

PELICAN Xenon 11 Lumens Industrial Blue Mini Flashlight (Discontinued)

  • Mfr # 1900-015-120
  • Zoro # G0149423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900-015-120
Zoro #
G0149423
UPC #
019428101626
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
4.09"
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.50"

Details

Lamp Type
Xenon
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
2
Lumens Range
0 to 49
Lumens
11
Rechargeable
No
Body Color
Blue
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Battery Burn Time
1.5 hr.
Safety Rated
Class I, Div. 1
Water Penetration Rating
IPX7
Safety Rating
Class I, Div. 1, Groups C,D; T3C; UL
Flashlight Body Material
Plastic
Item
Mini Flashlight
Maximum Lumens Output
11
Standards
CSA, ETL, IECex
Switch Type
Twist
Light Output Modes
High
Batteries Included
Yes
Replacement Lamp
1904
Special Light Output Mode
No Special Light Output
Lens Material
Polycarbonate
Beam Distance
45m
Run Time on High Setting
1.5 hr
Lamp Life
50,000 hr.
Peak Beam Intensity
571cd

Description

Mini Flashlight, Flashlight Grade Industrial, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 1.5 hr, Length 4.09 in, Body Dia. 0.50 in, 11 Lumens, Lumens Range 0 to 49, Run Time on High Setting 1.5 hr, Maximum Lumens Output 11, Lamp Life 50,000 hr, Body Color Blue, Flashlight Body Material Plastic, Switch Type Twist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.