Zoro Homepage

Insert Lid Organizer for 1650

  • Mfr # 1659

  • Zoro # G1109829


product price: $57.19
/ea

Key Features

Includes
Easily installs with Hook and Loop Fastener(R) Brand Hook and Loop Fastener Strips
Color
Black
Material
Ballistic Nylon
Features
The New Lid Organizer Fits Perfectly into the Lid of The 1650 Case, The Multitude of Pockets in Various Sizes Protect and Keep Your Gear Organized: Camera Gadgets, Lens, Film, Light Meters, Computers, Transmitters, Pens, Pencils, Pads, Paper, Maps, Pocket Lights
Overall Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1659
Zoro #
G1109829
UPC #
-
Country of Origin
China

Dimensions

Overall Width
27"
Overall Height
17"

Details

Includes
Easily installs with Hook and Loop Fastener(R) Brand Hook and Loop Fastener Strips
Color
Black
Material
Ballistic Nylon
Features
The New Lid Organizer Fits Perfectly into the Lid of The 1650 Case, The Multitude of Pockets in Various Sizes Protect and Keep Your Gear Organized: Camera Gadgets, Lens, Film, Light Meters, Computers, Transmitters, Pens, Pencils, Pads, Paper, Maps, Pocket Lights
Item
Lid Organizer

Description

Insert Lid Organizer for 1650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.