Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Keychain Flashlight, Industrial, LED 1930

Keychain Flashlight, Industrial, LED (Discontinued)

  • Mfr # 1930
  • Zoro # G7739210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1930
Zoro #
G7739210
UPC #
019428101633
Country of Origin
China

Dimensions

Flashlight Battery Size
LR44
Length
2.64 in
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
2.31 in

Details

Lamp Type
Led
Flashlight Grouping Type
Keychain Flashlight
Number of Batteries
4
Lumens Range
0 to 49
Lumens
12
Rechargeable
No
Body Color
Yellow
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Run Time on High Setting
4.3 hr
Safety Rated
Class I, Div. 1
Maximum Lumens Output
12
Safety Rating
Class I, Div. 1, Groups A, B, C, D
Special Light Output Mode
No Special Light Output
Switch Type
Push button
Lamp Life
100,000 hr
Beam Distance
17m
Item
Keychain Flashlight
Standards
IECex, UL
Lens Material
Polycarbonate
Peak Beam Intensity
70cd
Batteries Included
Yes
Water Penetration Rating
IPx4
Flashlight Body Material
Plastic
Battery Burn Time
4.3 hr
Light Output Modes
High

Description

Keychain Flashlight, Flashlight Grade Industrial, Flashlight Battery Size LR44, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 4.3 hr, Length 2.64 in, Body Dia. 2.31 in, 12 Lumens, Lumens Range 0 to 49, Run Time on High Setting 4.3 hr, Maximum Lumens Output 12, Lamp Life 100,000 hr, Body Color Yellow, Flashlight Body Material Plastic, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.