Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keychain Flashlight, LED, Black, LR44

  • Mfr # 1930C

  • Zoro # G0285037


product price: $23.29
/ea

Key Features

Body Color
Black
Lumens
12
Flashlight Battery Type
Alkaline
Number of Batteries
4
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1930C
Zoro #
G0285037
UPC #
019428037789
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.13 in
Flashlight Battery Size
LR44

Details

Item
Headlamp
Body Color
Black
Lumens
12
Flashlight Battery Type
Alkaline
Number of Batteries
4
Rechargeable
No
Weight with Batteries
0.9 oz
Batteries Included
Yes
Peak Beam Intensity
70 cd
Lamp Type
LED
Standards
IECex, UL
Run Time on High Setting
4.3 hr
Flashlight Body Material
Plastic
Battery Burn Time
4.3 hr
Lamp Life
100,000 hr
Switch Type
Push Button
Water Penetration Rating
IPx4
Safety Rated
Class I, Div. 1
Lens Material
Polycarbonate
Safety Rating
Class I, Div. 1, Groups A, B, C, D
Special Light Output Mode
No Special Light Output
Maximum Lumens Output
12
Light Output Modes
High
Beam Distance
17 m
Lighting Technology
LED

Description

Headlamp, Number of Batteries 4, Body Color Black, Weight with Batteries 0.9 oz, Rechargeable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.