Zoro Homepage

Lantern, Industrial, LED, 413/159 lm

  • Mfr # 9415-002-245

  • Zoro # G4418526


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Length
8.75 in
Body Color
Yellow
Standards
NFPA 1901
Flashlight Body Material
Plastic
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9415-002-245
Zoro #
G4418526
UPC #
019428140946
Country of Origin
United States

Dimensions

Length
8.75 in
Flashlight Battery Size
C
Manufacturers Warranty Length
Lifetime
Battery Size
C
Manufacturer Warranty Length
Lifetime
Overall Length
8 3/4 in

Details

Item
Industrial Lantern
Body Color
Yellow
Standards
NFPA 1901
Flashlight Body Material
Plastic
Lamp Type
Led
Lumens
588/244
Includes
Carrying Strap
Water Penetration Rating
IPx4
Number of Batteries
4
Switch Type
Push Button
Flashlight Grade
Industrial
Batteries Included
Yes
Maximum Lumens Output
588
Run Time on High Setting
4.5 hr
Flashlight Battery Type
NiMH
Lens Material
Polycarbonate
Lighting Technology
LED
Light Output Modes
High, Low
Beam Distance
288/176m
Lumens Range
250 to 449
Safety Rated
Class I, Div. 1
Rechargeable
Yes
Weight with Batteries
49.3 oz
Flashlight Grouping Type
Lantern
Special Light Output Mode
Strobe
Safety Rating
Class I, Div. 1, Groups A, B, C, D
Lamp Life
50,000 hr
Peak Beam Intensity
20,792 cd
Flashlight Beam Type
Fixed, Flood
Battery Burn Time
4.5/11.5 hr
Drop Rating
1 m
Green Environmental Attribute
Product is Rechargeable
Intrinsically Safe
No
Switch Location
Body
Maximum Run Time
11.5 hr
Application
Industrial
Beam Intensity Levels
7,787 cd, 20,792 cd
Series
9415
Beam Color
White
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Beam Focus
Fixed
Special Operating Modes
Strobe
Mount Type
Freestanding
Charging Time
15 hr
Beam Distance Levels
178 m, 288 m
Number of Light Output Modes
3
Includes Batteries
Yes
Battery Chemistry
Nickel Metal Hydride
Handle Shape
Ergonomic
Maximum Beam Distance
288 m
Includes Secondary Light
No
Includes Charger
No
Maximum Brightness
588 lm
Brightness Levels
224 lm, 588 lm
Environment
Hazardous Location
Beam Pattern
Flood
Run Time Levels
4.5 hr, 11.5 hr
Resistance Properties
Water Resistant
Body Material
ABS
IP Rating
IPX4
Power Source
Battery
Run Time at Maximum Brightness
4.5 hr
Special Features
Battery Indicator Light

Description

Industrial Lantern, Battery Size C, Includes Batteries Yes, Number of Batteries 4, Rechargeable Yes, Includes Charger No, Body Color Yellow, Body Material ABS, Maximum Beam Distance 288 m, Maximum Brightness 588 lm, Run Time at Maximum Brightness 4.5 hr, Number of Light Output Modes 3, Charger Style Included Not Applicable, Alternate Battery Size Not Applicable, Battery Chemistry Nickel Metal Hydride, Beam Color White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating 1 m, Handle Shape Ergonomic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.