Zoro Homepage
This item is Discontinued.
Pelican Lanyard Kit, Blk, Use w/1910, 1920 Series 1910-303-110

Lanyard Kit, Blk, Use w/1910, 1920 Series (Discontinued)

  • Mfr # 1910-303-110
  • Zoro # G5116498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1910-303-110
Zoro #
G5116498
UPC #
019428110079
Country of Origin
China

Details

Sub-Category
Flashlight Mounting Supplies
Item
Lanyard Kit
Includes
(2) Multi-Size Rings
For Use With
1910, 1920, 2350, 2360 Series
Color
Black
Standards
RoHS Compliant
Accessory Type
Lanyard Kit
Product Type
Strap
Compatible with Brand
Universal
Compatible with Manufacturer Model Number
1910, 1920, 2350, 2360

Description

Lanyard Kit, Color Black, Compatible with Brand Universal, Compatible with Manufacturer Model Number 1910, 1920, 2350, 2360, Includes (2) Multi-Size Rings, Standards RoHS Compliant, Product Type Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.