Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1490CC#1
Zoro #
G1531813
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
19.87"
Overall Depth
4.68"
Overall Width
13.93"
Details
Item
Laptop Case,Black
Color
Black
Material
ABS
Includes Foam
Yes
Handle Style
Rubber Over Molded Handles
Features
Double Safety Locking Latches with Keys, Open Cell Core with Solid Wall Design - Strong, Light Weight, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Water and Air Tight O-Ring
Polymer
Description
Laptop Case,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.