Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Laptop Case, Tan, 17.75x11.37x4.12" 1490CC#1

Laptop Case, Tan, 17.75x11.37x4.12" (Discontinued)

  • Mfr # 1490CC#1
  • Zoro # G1531840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490CC#1
Zoro #
G1531840
UPC #
19428006136
Country of Origin
United States

Dimensions

Overall Length
19.87"
Overall Depth
4.68"
Overall Width
13.93"

Details

Item
Laptop Case,Tan,17.75x11.37x4.12"
Color
Desert Tan
Material
ABS
Handle Style
Rubber Over Molded Handles
Water and Air Tight O-Ring
Polymer
Features
Double Safety Locking Latches with Keys, Open Cell Core with Solid Wall Design - Strong, Light Weight, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Includes Foam
Yes

Description

Laptop Case,Tan,17.75x11.37x4.12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.