Laptop Overnight Hardback Case with Wheels (Discontinued)
- Mfr # 1510-006-130
- Zoro # G7675997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1510-006-130
Zoro #
G7675997
UPC #
019428091033
Country of Origin
United States
Dimensions
Length
22 in
Width
13 3/4 in
Depth
9 in
Details
Item
Laptop Overnight Hardback Case w/ Wheels
Fits
14 in Laptops
Color
Olive Drab Green
Material
Polypropylene
Includes
Detachable Computer Sleeve and Accessories Pouch, Retractable Extension Handle, (2) Polyurethane Wheels
Description
Laptop Overnight Hardback Case w/ Wheels, Fits 14 in Laptops, Color Olive Drab Green, Material Polypropylene, Length 22 in, Width 13 3/4 in, Depth 9 in, Includes Detachable Computer Sleeve and Accessories Pouch, Retractable Extension Handle, (2) Polyurethane Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.