Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150QT
Zoro #
G8066064
UPC #
825494049256
Country of Origin
Unknown
Dimensions
Exterior Height
26"
Exterior Width
26"
Exterior Length
46"
Details
Capacity
150 qt.
Material
Polyethylene
With Wheels
No
Body Color
White
Item
Marine Chest Cooler
Insulation
2" Thick Polyurethane
Lid Color
White
Cooler Design
Container Storage
Cooler Body Type
Marine Chest Cooler
Features
Color
White
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, Exterior Length 46 in, Exterior Width 26 in, Exterior Height 26 in, Body Color White, Lid Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.