Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Chest Cooler, 250 qt., White

  • Mfr # 250QT

  • Zoro # G2229547


product price: $1,012.95
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Capacity
250 qt.
Material
Polyethylene
With Wheels
No
Body Color
White
Lid Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250QT
Zoro #
G2229547
UPC #
825494049270
Country of Origin
United States

Dimensions

Exterior Width
29 in
Exterior Height
27 in
Exterior Length
62 in
Outside Length
61 1/8 in
Inside Height
17 1/2 in
Outside Width
27 1/2 in
Inside Length
50 1/4 in
Inside Width
17 in
Outside Height
27 1/2 in

Details

Capacity
250 qt.
Material
Polyethylene
With Wheels
No
Body Color
White
Lid Color
White
Cooler Design
Container Storage
Ice Retention
Up to 10 days
Number of Cans
239
Item
Pelican(TM) Elite Coolers
Cooler Body Type
Marine Chest Cooler
Features
Corrosion Resistant Stainless Steel Hardware, Dual Handle System with Molded-In and Hinged Handles, Integrated Fish Scale on Lid, Molded-In Lock Hasp and Stainless Steel Plate, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet, Press and Pull Latches Are Wide for Gloved Use
Insulation
2" Thick Polyurethane
Primary Material
Plastic
Cooler Capacity
250 qt
Color
White
Product Type
Heavy-Duty Chest Cooler
Includes Wheels
Wheels Not Included
Locking Mechanism
Press and Pull Latch
Cooler Capacity - Maximum
250 qt
Includes Drain Plug
Drain Plug Included
Cold Retention - Maximum
10 day

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 250 qt, Exterior Length 62 in, Exterior Width 29 in, Exterior Height 27 in, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 239

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.