Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45QT
Zoro #
G8055345
UPC #
825494049300
Country of Origin
United States
Dimensions
Exterior Width
21"
Exterior Height
20"
Exterior Length
30"
Details
Capacity
45 qt.
Material
Polyethylene
With Wheels
No
Primary Material
Plastic
Number of Cans
42
Cooler Body Type
Marine Chest Cooler
Ice Retention
Up to 10 days
Insulation
2" Thick Polyurethane
Item
Marine Chest Cooler
Body Color
Tan
Cooler Capacity
45.0 qt.
Lid Color
Tan
Cooler Design
Container Storage
Features
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 45.0 qt, Exterior Length 30 in, Exterior Width 21 in, Exterior Height 20 in, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.