Marine Chest Cooler, Tan/Orange, Cap.30qt. (Discontinued)
- Mfr # 30Q-2-TANORG
- Zoro # G6414801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30Q-2-TANORG
Zoro #
G6414801
UPC #
825494067427
Country of Origin
United States
Dimensions
Exterior Height
18 1/2 in
Exterior Dia.
17-1/4"
Exterior Width
19 in
Exterior Length
25 5/16 in
Details
Capacity
30 qt.
Material
Body, Handle, Spigot: Polypropylene, Latch: ABS, Hardware: Stainless Steel
With Wheels
No
Lid Color
Tan
Insulation
Polyurethane Foam
Item
Pelican(TM) Elite Coolers
Cooler Design
Container Storage
Features
Integrated Cup Holders, Extreme ice retention, Molded-In Lock Hasp, Built-In Bottle Opener, Press and Pull Latches
Number of Cans
25
Cooler Body Type
Marine Chest Cooler
Cooler Capacity
30.0 qt
Body Color
Tan/Orange
Primary Material
Plastic
Ice Retention
Up to 10 days
Product Type
Marine Chest Cooler
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 30 qt, Exterior Length 25 5/16 in, Exterior Width 19 in, Exterior Height 18 1/2 in, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.