Marine Chest Cooler, Tan/Orange, Cap.70qt. (Discontinued)
- Mfr # 70Q-2-TANORG
- Zoro # G6414725
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70Q-2-TANORG
Zoro #
G6414725
UPC #
825494067502
Country of Origin
United States
Dimensions
Exterior Dia.
17-1/4"
Exterior Length
36 in
Exterior Height
21 in
Exterior Width
20 5/16 in
Details
Capacity
70 qt.
Material
Body, Handle, Spigot: Polypropylene, Latch: ABS, Hardware: Stainless Steel
With Wheels
Yes
Cooler Body Type
Marine Chest Cooler
Number of Cans
65
Primary Material
Plastic
Ice Retention
Up to 10 days
Soft/Hard
Soft
Insulation
Polyurethane Foam
Body Color
Tan/Orange
Cooler Design
Container Storage
Features
Integrated Cup Holders, Extreme ice retention, Molded-In Lock Hasp, Built-In Bottle Opener, Press and Pull Latches
Cooler Capacity
70.0 qt
Lid Color
Tan
Item
Pelican(TM) Elite Coolers
Product Type
Marine Chest Cooler
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 70 qt, Exterior Length 36 in, Exterior Width 20 5/16 in, Exterior Height 21 in, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.