Zoro Homepage

Marine Chest Cooler, White/Gray, Cap.30qt.

  • Mfr # IM30QT

  • Zoro # G6414810


product price: $258.95
/ea
Free Shipping & Returns

Key Features

Capacity
30 qt.
Material
Polypropylene
With Wheels
Yes
Features
Integrated Cup Holders, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet, Press and Pull Latches
Number of Cans
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM30QT
Zoro #
G6414810
UPC #
825494067410
Country of Origin
United States

Dimensions

Exterior Width
19 in
Exterior Length
25 5/16 in
Exterior Height
18 1/2 in
Exterior Dia.
17-1/4"
Width
19"
Length
25.3"
Outside Width
19 in
Inside Length
14 5/8 in
Inside Height
11 in
Outside Height
18 1/2 in
Inside Width
10 3/16 in
Outside Length
25 5/16 in

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 30 qt, Exterior Length 25 5/16 in, Exterior Width 19 in, Exterior Height 18 1/2 in, Plastic, Ice Retention Up to 10 days, Body Color Gray, White, Lid Color White, Number of Cans 23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.