Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Chest Cooler, White/Gray, Cap.50qt.

  • Mfr # IM50QT

  • Zoro # G6414777


product price: $299.95
/ea
Free Shipping & Returns

Key Features

Capacity
50 qt.
Material
Polypropylene
With Wheels
No
Exterior Width
20 5/16 in
Lid Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM50QT
Zoro #
G6414777
UPC #
825494067458
Country of Origin
United States

Dimensions

Exterior Width
20 5/16 in
Exterior Length
30 in
Exterior Height
20 11/32 in
Exterior Dia.
17-1/4"
Outside Width
20 5/16 in
Outside Length
30 in
Outside Height
20 3/8 in
Inside Width
11 in
Inside Height
13 11/16 in
Inside Length
17 1/2 in

Details

Capacity
50 qt.
Material
Polypropylene
With Wheels
No
Lid Color
White
Cooler Body Type
Marine Chest Cooler
Features
Integrated Cup Holders, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet, Press and Pull Latches
Ice Retention
Up to 10 days
Insulation
Polyurethane Foam
Item
Pelican(TM) Elite Coolers
Cooler Capacity
50 qt
Primary Material
Plastic
Number of Cans
38
Cooler Design
Container Storage
Body Color
Gray, White
Product Type
Heavy-Duty Chest Cooler
Cooler Capacity - Maximum
50 qt
Locking Mechanism
Press and Pull Latch
Includes Drain Plug
Drain Plug Included
Includes Wheels
Wheels Not Included
Cold Retention - Maximum
10 day

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 50 qt, Exterior Length 30 in, Exterior Width 20 5/16 in, Exterior Height 20 11/32 in, Plastic, Ice Retention Up to 10 days, Body Color Gray, White, Lid Color White, Number of Cans 38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.