Zoro Homepage

Micro Case, Blue, 7-1/2"Hx5-1/16"Wx2-1/8"D

  • Mfr # 1040

  • Zoro # G3838606


product price: $29.15
/ea

Key Features

Color
Blue
Material
Polycarbonate
Inside Length
6 1/2 in
Inside Width
3 7/8 in
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040
Zoro #
G3838606
UPC #
019428100971
Country of Origin
France

Dimensions

Inside Length
6 1/2 in
Inside Width
3 7/8 in
Exterior Depth
2.12 in
Exterior Width
5.06 in
Exterior Length
7.5 in
Inside Depth
2.125 in
Exterior Height
2.12 in
Inside Height
1.75 in

Description

Protective Case, Mfr. Series 1040, Color Blue, Construction Polycarbonate, Exterior Length 7.5 in, Exterior Width 5.06 in, Exterior Depth 2.12 in, Inside Length 6 1/2 in, Inside Width 3 7/8 in, Inside Depth 2.125 in, Water Tight Up To 1m for 30 min, Standards 03TEST1242, EN60529: 1992, IEC529: 1989, Includes Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.