Zoro Homepage

Olive Drab Green Padded Divider Case, 22"L x 13.81"W x 9"D

  • Mfr # 1514

  • Zoro # G1531490


product price: $308.95
/ea
Free Shipping & Returns

Key Features

Includes
Water and Dustproof Neoprene O-Ring Seal, Automatic Purge Valve with Gore-Tex Membrane, Easy Open Double Throw Latches
Features
Watertight, Crushproof, Dustproof; Retractable Extension Handle; Strong Polyurethane Wheels with Stainless Steel Bearings; Open Cell Core with Solid Wall Design - Strong; Light Weight; Padded Divider Set; Stainless Steel Hardware and Padlock Protectors; FAA Maximum Carry on Size
Water and Air Tight O-Ring
IP67
Overall Length
22"
Overall Width
13.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514
Zoro #
G1531490
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22"
Overall Width
13.81"
Overall Depth
9"

Details

Includes
Water and Dustproof Neoprene O-Ring Seal, Automatic Purge Valve with Gore-Tex Membrane, Easy Open Double Throw Latches
Color
Olive Drab Green
Features
Watertight, Crushproof, Dustproof; Retractable Extension Handle; Strong Polyurethane Wheels with Stainless Steel Bearings; Open Cell Core with Solid Wall Design - Strong; Light Weight; Padded Divider Set; Stainless Steel Hardware and Padlock Protectors; FAA Maximum Carry on Size
Water and Air Tight O-Ring
IP67
Handle Style
Rubber Over Molded Top and Side Handles
Item
Padded Divider Case
Case Type
Padded Divider Case

Description

Case 1510 with Padded Dividr,Outdr Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.