Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 11.8"L x 9.8"W x 4.7"D IM2050

Olive Drab Green Protective Case, 11.8"L x 9.8"W x 4.7"D (Discontinued)

  • Mfr # IM2050
  • Zoro # G7676033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2050
Zoro #
G7676033
UPC #
825494002626
Country of Origin
United States

Dimensions

Overall Depth
4 3/4 in
Overall Length
11 3/4 in
Overall Width
9 3/4 in
Inside Width
7 1/2 in
Inside Length
9 1/2 in
Inside Depth
4 1/4 in
Lid Depth
1 1/2 in

Details

Color
Olive Drab Green
Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Material
HPX(R) High Performance Resin
Features
Airtight and Watertight, Hardick Case, Lightweight
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
EPDM
Handle Style
Double Layer Soft Grip Handle
Case Type
Micro Case
Standards
ATA300, FED-STD-101C, MIL-STD-810F
Handle Style - Protective Cases
Folding
Number of Latches
2
Weight
4 lb
Volume Capacity
0.18 cu ft
Min. Temp. Rating
-20 Degrees F
Latch
Press and Pull
Item
Protective Case
Number of Padlock Holes
2
Max. Temp. Rating
140 Degrees F
Foam Material
None

Description

Protective Case, Color Olive Drab Green, Inside Depth 4 1/4 in, Inside Length 9 1/2 in, Inside Width 7 1/2 in, Lid Depth 1 1/2 in, Material HPX(R) High Performance Resin, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/4 in, Overall Length 11 3/4 in, Overall Width 9 3/4 in, Standards ATA300, FED-STD-101C, MIL-STD-810F, Weight 4 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.