Zoro Homepage

Olive Drab Green Protective Case, 21.2"L x 16"W x 10.6"D

  • Mfr # IM2620-X0000

  • Zoro # G7676234


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
Material
Plastic
Features
Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
Inside Length
20 in
Water and Air Tight O-Ring
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2620-X0000
Zoro #
G7676234
UPC #
825494005610
Country of Origin
United States

Dimensions

Inside Length
20 in
Inside Depth
10 in
Overall Length
21 1/4 in
Lid Depth
2 in
Overall Width
16 in
Bottom Depth
8 in
Overall Depth
10 5/8 in
Inside Width
14 in
Depth
10.6"
Width
16"
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
Color
Green
Material
Plastic
Features
Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
Water and Air Tight O-Ring
EPDM
Number of Wheels
2
Latch
Press and Pull
Weight
12 lb
Includes Foam
No
Volume Capacity
1.62 cu ft
Wheel Type
Rigid
Item
Protective Case
Case Type
Rolling Case
Handle Style - Protective Cases
Folding
Handle Style
Folding
Foam Material
None
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Number of Latches
2
Number of Padlock Holes
2
Max. Temp. Rating
140 Degrees F
Min. Temp. Rating
-20 Degrees F
Finish
Unfinished
Application
Military
Series
iM2620
Closure Type
Press and Pull Latches
IP/NEMA Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
140 Degrees F
Caster Type
Rigid
Mobility
Mobile
Includes Foam Insert
Foam Insert Not Included
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 8 in, Closure Type Press and Pull Latches, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 10 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 10 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.