Olive Drab Green Protective Case, 21.2"L x 16"W x 8.3"D
Mfr # IM2600-X0000
Zoro # G7676225
product price: $191.95
/ea
Free Shipping & Returns
Key Features
Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Material
Plastic
Features
Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
Case Type
Carrying Case
Handle Style
Folding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IM2600-X0000
Zoro #
G7676225
UPC #
825494000479
Country of Origin
United States
Dimensions
Overall Depth
8 1/4 in
Lid Depth
2 in
Inside Length
20 in
Inside Width
14 in
Bottom Depth
5 3/4 in
Overall Length
21 1/4 in
Overall Width
16 in
Inside Depth
7 3/4 in
Depth
8.3"
Width
16"
Padlock Hole Diameter
1/4 in
Description
Protective Case, Bottom Depth 5 3/4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 7 3/4 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.