Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olive Drab Green Protective Case, 22"L x 13.81"W x 9"D

  • Mfr # 1510

  • Zoro # G3043805


product price: $261.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Airtight, Chemical Resistant and Corrosion Proof Case, Dustproof, Ultra High Impact Structural Copolymer, Watertight
Load Capacity
64 lb
Inside Depth
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510
Zoro #
G3043805
UPC #
019428057343
Country of Origin
United States

Dimensions

Inside Depth
7 5/8 in
Overall Depth
9 in
Overall Width
13 7/8 in
Inside Length
19 3/4 in
Inside Width
11 in
Bottom Depth
5 3/4 in
Overall Length
22 in
Lid Depth
1 3/4 in
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
Color
Green
Material
Plastic
Features
Airtight, Chemical Resistant and Corrosion Proof Case, Dustproof, Ultra High Impact Structural Copolymer, Watertight
Load Capacity
64 lb
Volume Capacity
0.96 cu ft
Standards
DEF STAN 81-41, STANAG 4280
Handle Style
Folding, Telescoping
Water and Air Tight O-Ring
Polymer
Min. Temp. Rating
-40 Degrees F
Latch
Double Throw
Weight
13 lb
Handle Style - Protective Cases
Folding, Telescoping
Max. Temp. Rating
210 Degrees F
Foam Style
Convoluted, Pick and Pack
Item
Protective Case
Includes Foam
Yes
Number of Wheels
2
Mfr. Series
1510
Case Type
Rolling Case
Finish
Unfinished
IP/NEMA Rating
IP67
Resistant To
Crush, Dust, Water
Caster Type
(2) Rigid
Pressure Valve Type
Automatic
Includes Foam Insert
Foam Insert Included
Series
1510
Foam Material
Polyurethane
Minimum Operating Temperature
-40 Degrees F
Number of Latches
2
Mobility
Mobile
Weight Capacity
64 lb
Foam Design
Convoluted, Pick and Pluck, Solid
Maximum Operating Temperature
210 Degrees F
Closure Type
Double Throw
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 5 3/4 in, Closure Type Double Throw, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 7 5/8 in, Inside Length 19 3/4 in, Inside Width 11 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.