Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 24.9"L x 23.7"W x 13.1"D IM2875

Olive Drab Green Protective Case, 24.9"L x 23.7"W x 13.1"D (Discontinued)

  • Mfr # IM2875
  • Zoro # G7676347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2875
Zoro #
G7676347
UPC #
825494004996
Country of Origin
United States

Dimensions

Overall Depth
13 in
Overall Length
25 in
Overall Width
23 3/4 in
Lid Depth
2 in
Bottom Depth
9 13/32 in
Inside Length
22 1/2 in
Inside Depth
11 3/8 in
Inside Width
21 in

Details

Color
Olive Drab Green
Includes
(2) Padlockable Hasps, Foam, In-Line Wheels, Telescoping Handle, Three Double Layer Soft Grip Handles, Vortex(R) Valve
Material
HPX(R) High Performance Resin
Features
(3) Double Layer, Hardick Case, Soft Grip Handles
Includes Foam
Yes
Number of Wheels
2
Water and Air Tight O-Ring
EPDM
Handle Style
Two Double Layer Soft Grip Handle
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-20 Degrees F
Number of Padlock Holes
2
Foam Style
Pick and Pack
Volume Capacity
3.13 cu ft
Number of Latches
6
Item
Protective Case
Latch
Press and Pull
Standards
ATA300, FED-STD-101C, MIL-STD-810F
Case Type
Rolling Case
Weight
27 lb
Max. Temp. Rating
140 Degrees F
Wheel Type
Rigid

Description

Protective Case, Bottom Depth 9 13/32 in, Color Olive Drab Green, Inside Depth 11 3/8 in, Inside Length 22 1/2 in, Inside Width 21 in, Lid Depth 2 in, Material HPX(R) High Performance Resin, Number of Latches 6, Number of Wheels 2, Overall Depth 13 in, Overall Length 25 in, Overall Width 23 3/4 in, Standards ATA300, FED-STD-101C, MIL-STD-810F, Weight 27 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.