Zoro Homepage
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 31.28"L x 24.21"W x 17.48"D 1630-000-130

Olive Drab Green Protective Case, 31.28"L x 24.21"W x 17.48"D (Discontinued)

  • Mfr # 1630-000-130
  • Zoro # G3043708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630-000-130
Zoro #
G3043708
UPC #
019428068141
Country of Origin
United States

Dimensions

Overall Depth
17 1/2 in
Overall Length
31 1/4 in
Overall Width
24 1/4 in
Bottom Depth
12 9/64 in
Inside Width
20 63/64 in
Inside Depth
15 1/2 in
Lid Depth
3 1/4 in
Inside Length
27 45/64 in

Details

Color
Olive Drab Green
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors, 3-Level Pick N Pluck(TM) with Convoluted Lid Foam, Retractable Extension Handle, 4 Polyurethane Wheels with Stainless Steel Bearings
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong, Light Weight, Reinforced Corners
Includes Foam
Yes
Number of Wheels
4
Water and Air Tight O-Ring
Polymer
Handle Style
Fold Down Handle
Mfr. Series
1630
Foam Style
Convoluted, Pick and Pack
Max. Temp. Rating
210 Degrees F
Weight
36 lb
Latch
Double Throw
Volume Capacity
5.21 cu ft
Min. Temp. Rating
-40 Degrees F
Item
Protective Case
Load Capacity
350 lb
Case Type
Rolling Case
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Handle Style - Protective Cases
Folding, Telescoping
Wheel Type
Rigid

Description

Protective Case, Bottom Depth 12 9/64 in, Color Olive Drab Green, Inside Depth 15 1/2 in, Inside Length 27 45/64 in, Inside Width 20 63/64 in, Lid Depth 3 1/4 in, Material Copolymer Polypropylene, Number of Wheels 4, Overall Depth 17 1/2 in, Overall Length 31 1/4 in, Overall Width 24 1/4 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 36 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.