Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olive Drab Green Protective Case, 31.59"L x 20.47"W x 12.45"D

  • Mfr # 1650

  • Zoro # G3043671


product price: $392.95
/ea
Free Shipping & Returns

Key Features

Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, 2-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Includes Foam
Yes
Number of Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650
Zoro #
G3043671
UPC #
019428087517
Country of Origin
United States

Dimensions

Overall Width
20 1/2 in
Overall Depth
12 1/2 in
Inside Width
17 1/2 in
Lid Depth
1 7/8 in
Overall Length
31 5/8 in
Inside Length
28 5/8 in
Inside Depth
10 5/8 in
Bottom Depth
8 7/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, 2-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Color
Green
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Includes Foam
Yes
Number of Wheels
4
Load Capacity
181 lb
Handle Style - Protective Cases
Folding, Telescoping
Weight
28 lb
Wheel Type
Rigid
Handle Style
Folding, Telescoping
Max. Temp. Rating
210 Degrees F
Latch
Double Throw
Foam Style
Convoluted, Pick and Pack
Item
Protective Case
Mfr. Series
1650
Volume Capacity
3.08 cu ft
Case Type
Rolling Case
Min. Temp. Rating
-40 Degrees F
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Water and Air Tight O-Ring
Polymer
Finish
Unfinished
Series
1650
Closure Type
Double Throw
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
210 Degrees F
IP/NEMA Rating
IP67
Mobility
Mobile
Foam Design
Convoluted, Pick and Pluck, Solid
Number of Latches
7
Resistant To
Crush, Dust, Water
Caster Type
Rigid
Foam Material
Polyurethane
Weight Capacity
181 lb
Pressure Valve Type
Automatic
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 8 7/8 in, Closure Type Double Throw, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 10 5/8 in, Inside Length 28 5/8 in, Inside Width 17 1/2 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.