Zoro Homepage

Olive Drab Green Protective Case, 31.5"L x 20.47"W x 12.45"D

  • Mfr # 1650NF

  • Zoro # G7677914


product price: $331.95
/ea
Free Shipping & Returns

Key Features

Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Color
Green
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Bottom Depth
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650NF
Zoro #
G7677914
UPC #
019428087647
Country of Origin
United States

Dimensions

Bottom Depth
8 7/8 in
Inside Length
28 5/8 in
Lid Depth
1 7/8 in
Inside Width
17 1/2 in
Overall Depth
12 1/2 in
Overall Width
20 1/2 in
Overall Length
31 5/8 in
Inside Depth
10 5/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Color
Green
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Includes Foam
No
Max. Temp. Rating
210 Degrees F
Latch
Double Throw
Case Type
Rolling Case
Mfr. Series
1650
Handle Style - Protective Cases
Folding, Telescoping
Volume Capacity
3.08 cu ft
Foam Material
None
Wheel Type
Rigid
Load Capacity
100 lb
Water and Air Tight O-Ring
Polymer
Min. Temp. Rating
-40 Degrees F
Handle Style
Folding, Telescoping
Weight
24 lb
Item
Protective Case
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Number of Wheels
4
Finish
Unfinished
Caster Type
Rigid
Weight Capacity
100 lb
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Not Included
Closure Type
Double Throw
Series
1650
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Maximum Operating Temperature
210 Degrees F
Number of Latches
7
Pressure Valve Type
Automatic
Mobility
Mobile
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

This Pelican 1650NF Olive Drab Green Protective Case is the perfect storage solution for your valuable equipment. It will keep them safe and protected from damage, no matter where you are or what weather conditions you face. The olive drab green protective case has a crush resistant and dustproof design that makes it both durable and long lasting. This watertight case can be submerged up to 10 ft., making it perfect for any environment. It comes with stainless steel hardware that ensures its security even in tough situations. The polypropylene case has a total of four levels of pick 'n' pluck foam so you can easily organize your items inside. With this Pelican 1650NF Olive Drab Green Protective Case, you will have peace of mind knowing that your equipment is safe wherever you go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.