Zoro Homepage

Olive Drab Green Protective Case, 33.43"L x 28.4"W x 17.65"D

  • Mfr # 1690NF

  • Zoro # G7677993


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Person Fold Down Handles, (4) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
Color
Green
Material
Plastic
Features
Chemical Resistant and Corrosion Proof, Dustproof, Watertight
Bottom Depth
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1690NF
Zoro #
G7677993
UPC #
019428067564
Country of Origin
United States

Dimensions

Bottom Depth
12 1/8 in
Overall Width
28 3/8 in
Overall Length
33 1/2 in
Inside Depth
15 3/8 in
Lid Depth
2 7/8 in
Inside Length
30 1/8 in
Overall Depth
17 5/8 in
Inside Width
25 1/8 in
Depth
18.2"
Width
28.4"
Padlock Hole Diameter
5/16 in

Description

Protective Case, Bottom Depth 12 1/8 in, Closure Type Double Throw, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 15 3/8 in, Inside Length 30 1/8 in, Inside Width 25 1/8 in, Lid Depth 2 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 7, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.