Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D 1730

Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D (Discontinued)

  • Mfr # 1730
  • Zoro # G7678106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1730
Zoro #
G7678106
UPC #
019428092986
Country of Origin
United States

Dimensions

Inside Length
34 in
Overall Length
37 1/2 in
Lid Depth
2 1/2 in
Overall Depth
14 3/8 in
Bottom Depth
10 in
Inside Depth
12 1/2 in
Inside Width
24 in
Overall Width
27 1/8 in
Depth
14.4"
Width
27.1"
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, 5-Piece Layered Solid Foam, Automatic Pressure Equalization Valve, Deep Stackable Cleats, Fold Down Handles, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Color
Green
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Water and Air Tight O-Ring
Polymer
Latch
Double Throw
Item
Protective Case
Number of Wheels
2
Volume Capacity
5.9 cu ft
Load Capacity
416 lb
Mfr. Series
1730
Includes Foam
Yes
Handle Style
Folding
Standards
IP67 (1m Submersion for 30 min)
Case Type
Rolling Case
Handle Style - Protective Cases
Folding
Weight
38 lb
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Finish
Unfinished
Application
Military
Includes Foam Insert
Foam Insert Included
Mobility
Mobile
Minimum Operating Temperature
-40 Degrees F
Foam Design
Convoluted, Pick and Pluck, Solid
Weight Capacity
416 lb
Foam Material
Polyurethane
Closure Type
Double Throw
IP/NEMA Rating
IP67
Maximum Operating Temperature
210 Degrees F
Number of Latches
8
Resistant To
Crush, Dust, Water
Pressure Valve Type
Automatic
Series
1730
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 10 in, Closure Type Double Throw, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 12 1/2 in, Inside Length 34 in, Inside Width 24 in, Lid Depth 2 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 8, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.