Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olive Drab Green Protective Case, 38.12"L x 16"W x 6.12"D

  • Mfr # 1700

  • Zoro # G7678011


product price: $319.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handle, Layered Solid Foam, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Overall Depth
6 1/8 in
Max. Temp. Rating
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700
Zoro #
G7678011
UPC #
019428034603
Country of Origin
United States

Dimensions

Overall Depth
6 1/8 in
Inside Length
35 3/4 in
Inside Depth
5 1/4 in
Overall Width
16 in
Bottom Depth
3 1/2 in
Inside Width
13 1/2 in
Overall Length
38 1/8 in
Lid Depth
1 3/4 in
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handle, Layered Solid Foam, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Color
Green
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Max. Temp. Rating
210 Degrees F
Case Type
Rolling Case
Load Capacity
136 lb
Standards
DEF STAN 81-41, MIL C-4150J, STANAG 4280
Handle Style - Protective Cases
Folding
Number of Wheels
2
Item
Protective Case
Volume Capacity
1.47 cu ft
Mfr. Series
1700
Weight
16 lb
Includes Foam
Yes
Min. Temp. Rating
-40 Degrees F
Handle Style
Folding
Water and Air Tight O-Ring
Polymer
Latch
Double Throw
Finish
Unfinished
Caster Type
Rigid
Weight Capacity
136 lb
Maximum Operating Temperature
210 Degrees F
Includes Foam Insert
Foam Insert Included
Pressure Valve Type
Automatic
Series
1700
Minimum Operating Temperature
-40 Degrees F
Foam Design
Convoluted, Solid
Number of Latches
4
Closure Type
Double Throw
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Foam Material
Polyurethane
Mobility
Mobile
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 3 1/2 in, Closure Type Double Throw, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 5 1/4 in, Inside Length 35 3/4 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.