Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olive Drab Green Protective Case, 42.87"L x 27.31"W x 20.19"D

  • Mfr # 472BKSH100137

  • Zoro # G8204865


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Includes
Casters
Color
Green
Material
Plastic
Features
Weatherproof and Watertight for the Equipment that Needs to be Protected from the Elements, Six Shelves For Ample Storage, Casters For Fast Transport
Case Type
Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472BKSH100137
Zoro #
G8204865
UPC #
094715653941
Country of Origin
United States

Dimensions

Lid Depth
5 1/4 in
Inside Width
24 1/4 in
Inside Length
39 7/8 in
Overall Width
27 1/4 in
Inside Depth
18 in
Overall Depth
20 1/4 in
Overall Length
42 7/8 in
Bottom Depth
12 3/4 in

Details

Includes
Casters
Color
Green
Material
Plastic
Features
Weatherproof and Watertight for the Equipment that Needs to be Protected from the Elements, Six Shelves For Ample Storage, Casters For Fast Transport
Item
Protective Case
Case Type
Carrying Case
Includes Foam
No
Weight
76 lb
Water and Air Tight O-Ring
Silicone Sponge
Number of Compartments
6
Number of Wheels
2
Wheel Type
Rigid
Foam Material
None
Latch
Steel
Finish
Unfinished
Includes Foam Insert
Foam Insert Not Included
Closure Type
Press and Pull Latches
Caster Type
Rigid
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Standards
DEF STAN 81-41
Maximum Operating Temperature
140 Degrees F
Mobility
Mobile
Number of Latches
6
IP/NEMA Rating
IP67
Series
Mobile Military
Foam Design
Dividers

Description

Protective Case, Bottom Depth 12 3/4 in, Closure Type Press and Pull Latches, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Dividers, Includes Foam Insert Foam Insert Not Included, Inside Depth 18 in, Inside Length 39 7/8 in, Inside Width 24 1/4 in, Lid Depth 5 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 20 1/4 in, Overall Length 42 7/8 in, Overall Width 27 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.