Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olive Drab Green Protective Case, 44.37"L x 16"W x 6.12"D

  • Mfr # 1720

  • Zoro # G7678054


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, Layered Solid Foam, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Color
Green
Material
Plastic
Handle Style - Protective Cases
Folding
Number of Wheels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720
Zoro #
G7678054
UPC #
019428039684
Country of Origin
United States

Dimensions

Inside Width
13 1/2 in
Overall Length
44 3/8 in
Bottom Depth
3 1/2 in
Inside Depth
5 1/4 in
Lid Depth
1 3/4 in
Overall Width
16 in
Inside Length
42 in
Overall Depth
6 1/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, Layered Solid Foam, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Color
Green
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Item
Protective Case
Handle Style - Protective Cases
Folding
Number of Wheels
2
Handle Style
Folding
Weight
18 lb
Includes Foam
Yes
Volume Capacity
1.72 cu ft
Mfr. Series
1720
Case Type
Long Case
Max. Temp. Rating
210 Degrees F
Water and Air Tight O-Ring
Polymer
Load Capacity
160 lb
Min. Temp. Rating
-40 Degrees F
Latch
Double Throw
Standards
DEF STAN 81-41, STANAG 4280
Finish
Unfinished
Pressure Valve Type
Automatic
Maximum Operating Temperature
210 Degrees F
Series
1720
Mobility
Mobile
Foam Material
Polyurethane
Caster Type
Rigid
Weight Capacity
160 lb
Number of Latches
4
Resistant To
Crush, Dust, Water
Minimum Operating Temperature
-40 Degrees F
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Included
Foam Design
Convoluted, Solid
Closure Type
Double Throw
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 3 1/2 in, Closure Type Double Throw, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 5 1/4 in, Inside Length 42 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.