Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1454
Zoro #
G1110827
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
6-7/8"
Overall Length
16"
Overall Width
13"
Details
Color
Orange
Water and Air Tight O-Ring
IP67
Case Type
Padded Divider Case
Item
Padded Divider Case
Description
Case 1454 with Padded Divider,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.