Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Protective Case, 16.44"L x 13"W x 6.82"D

  • Mfr # 1450NF

  • Zoro # G4788777


product price: $152.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors
Inside Length
14 5/8 in
Volume Capacity
0.53 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450NF
Zoro #
G4788777
UPC #
019428007942
Country of Origin
United States

Dimensions

Inside Length
14 5/8 in
Overall Width
13 in
Inside Depth
6 1/8 in
Lid Depth
1 3/4 in
Overall Length
16 1/2 in
Inside Width
10 1/4 in
Bottom Depth
4 3/8 in
Overall Depth
6 7/8 in
Depth
6.9"
Width
13"
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Orange
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors
Volume Capacity
0.53 cu ft
Load Capacity
30 lb
Handle Style - Protective Cases
Folding
Weight
5 lb
Foam Material
None
Water and Air Tight O-Ring
Polymer
Handle Style
Folding
Case Type
Carrying Case
Item
Protective Case
Latch
Double Throw
Max. Temp. Rating
210 Degrees F
Number of Wheels
0
Includes Foam
No
Standards
DEF STAN 81-41, MIL C-4150J, STANAG 4280
Min. Temp. Rating
-40 Degrees F
Mfr. Series
1450
Finish
Unfinished
Application
Equipment
Minimum Operating Temperature
-40 Degrees F
Pressure Valve Type
Automatic
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
210 Degrees F
Mobility
Stationary
Closure Type
Double Throw
IP/NEMA Rating
IP67
Series
1450
Number of Latches
2
Weight Capacity
30 lb
Resistant To
Crush, Dust, Water
Application/Usage
Equipment
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

This Pelican 1450-001-150-G Orange Protective Case is a lightweight, durable solution for storing your tools. The case comes with handles and a padlock system to keep your items safe. This orange carrying case has a 16 in. length, 13 in. width and 6 7/8 in. depth. It also has an inside length of 14 5/8 in., inside width of 10 3/16 in., overall length of 16 in., overall width of 13 in., and an inside depth of 6 in.. The case features rubber over molded handles for comfort while transporting it around. If you are looking for a way to safely store your tools when not using them, this Pelican Carrying Case is the perfect solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.