Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Protective Case, 18-1/2"L x 14.06"W x 6.93"D

  • Mfr # 1500NF

  • Zoro # G7677512


product price: $168.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle, Crush Resistant and Dustproof Ultra-High Impact Copolymer Case, Watertight
Inside Length
16 3/4 in
Handle Style - Protective Cases
Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500NF
Zoro #
G7677512
UPC #
019428003043
Country of Origin
United States

Dimensions

Inside Length
16 3/4 in
Inside Width
11 1/4 in
Bottom Depth
4 1/4 in
Overall Length
18 1/2 in
Overall Width
14 in
Inside Depth
6 1/8 in
Overall Depth
7 in
Lid Depth
1 7/8 in
Depth
6.9"
Width
14.1"
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Orange
Material
Plastic
Features
Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle, Crush Resistant and Dustproof Ultra-High Impact Copolymer Case, Watertight
Handle Style - Protective Cases
Folding
Handle Style
Folding
Item
Protective Case
Latch
Double Throw
Includes Foam
No
Min. Temp. Rating
-40 Degrees F
Volume Capacity
0.66 cu ft
Number of Wheels
0
Foam Material
None
Max. Temp. Rating
210 Degrees F
Load Capacity
50 lb
Weight
7 lb
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Water and Air Tight O-Ring
Polymer
Mfr. Series
1500
Case Type
Carrying Case
Finish
Unfinished
Application
Multipurpose
Weight Capacity
50 lb
Mobility
Stationary
Minimum Operating Temperature
-40 Degrees F
Number of Latches
2
Maximum Operating Temperature
210 Degrees F
Series
1500
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Closure Type
Double Throw
Includes Foam Insert
Foam Insert Not Included
IP/NEMA Rating
IP67
Application/Usage
Multipurpose
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

If you want to protect your equipment, the Pelican 1500-001-150-G Protective Case is an essential. This case has a hard exterior and watertight seals, keeping your items safe and secure. The orange carrying case is made of polypropylene for durability. It also features rubber over molded handles with a top grip handle that provides easy carrying and transportation. The case's interior has closed cell foam padding to keep your equipment protected from impact and vibration damage. With its strong exterior and protective padding, the Pelican 1500-001-150 Protective Case will ensure that your equipment stays in good condition when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.