Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Protective Case, 19.78"L x 15.77"W x 7.41"D

  • Mfr # 1520NF

  • Zoro # G7677591


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Airtight and Dustproof, Watertight
Volume Capacity
0.91 cu ft
Overall Length
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520NF
Zoro #
G7677591
UPC #
019428000998
Country of Origin
United States

Dimensions

Overall Length
19 3/4 in
Inside Length
18 in
Inside Width
12 7/8 in
Overall Width
15 3/4 in
Inside Depth
6 3/4 in
Lid Depth
1 3/4 in
Overall Depth
7 3/8 in
Bottom Depth
5 in
Depth
7.4"
Width
15.8"
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Orange
Material
Plastic
Features
Airtight and Dustproof, Watertight
Volume Capacity
0.91 cu ft
Item
Protective Case
Handle Style - Protective Cases
Folding
Water and Air Tight O-Ring
Polymer
Weight
8 lb
Number of Wheels
0
Max. Temp. Rating
210 Degrees F
Mfr. Series
1520
Includes Foam
No
Latch
Double Throw
Case Type
Carrying Case
Foam Material
None
Standards
DEF STAN 81-41, MIL C-4150J, STANAG 4280
Min. Temp. Rating
-40 Degrees F
Load Capacity
40 lb
Handle Style
Folding
Finish
Unfinished
Application
Military
Includes Foam Insert
Foam Insert Not Included
Pressure Valve Type
Automatic
Mobility
Stationary
Series
1520
Minimum Operating Temperature
-40 Degrees F
Closure Type
Double Throw
Maximum Operating Temperature
210 Degrees F
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Weight Capacity
40 lb
Number of Latches
2
Application/Usage
Military
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 5 in, Closure Type Double Throw, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 3/4 in, Inside Length 18 in, Inside Width 12 7/8 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.