Zoro Homepage

Orange Protective Case, 22.07"L x 17.92"W x 10.42"D

  • Mfr # 1560

  • Zoro # G3043750


product price: $270.95
/ea
Free Shipping & Returns

Key Features

Includes
2-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, O-Ring Seal, Polyurethane Wheels, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
Color
Orange
Material
Plastic
Features
Max. Temp. Rating
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560
Zoro #
G3043750
UPC #
019428055806
Country of Origin
United States

Dimensions

Inside Width
15 in
Overall Length
22 1/8 in
Inside Depth
9 in
Overall Depth
10 3/8 in
Overall Width
17 7/8 in
Lid Depth
2 in
Bottom Depth
7 in
Inside Length
19 7/8 in
Padlock Hole Diameter
5/16 in

Description

Protective Case, Bottom Depth 7 in, Closure Type Double Throw, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 9 in, Inside Length 19 7/8 in, Inside Width 15 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.