Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Protective Case, 24.39"L x 19.36"W x 8.79"D

  • Mfr # 1600EMS

  • Zoro # G6206855


product price: $454.95
/ea
Free Shipping & Returns

Key Features

Includes
Lid Organizer and EMS Divider Set
Color
Orange
Material
Plastic, Rubber
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; Lid Organizer Clear Cover with Hook and Loop Fastener Brand Fasteners; Multi Layer Lid Organizer with Numerous Clean Pockets; Padded Dividers with Adjustable Walls for Customizing Compartments to Any Size; Stainless Steel Padlock Protectors
Construction
Copolymer Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600EMS
Zoro #
G6206855
UPC #
019428101527
Country of Origin
United States

Dimensions

Overall Length
24.39"
Overall Width
19.36"
Inside Depth
7.875 in
Overall Depth
8.79"
Inside Width
16 1/2 in
Exterior Width
19.36 in
Exterior Length
24.39 in
Exterior Depth
8.6875 in
Inside Length
21 1/2 in
Exterior Height
8.79 in
Inside Height
7.99 in

Details

Includes
Lid Organizer and EMS Divider Set
Color
Orange
Material
Plastic, Rubber
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; Lid Organizer Clear Cover with Hook and Loop Fastener Brand Fasteners; Multi Layer Lid Organizer with Numerous Clean Pockets; Padded Dividers with Adjustable Walls for Customizing Compartments to Any Size; Stainless Steel Padlock Protectors
Construction
Copolymer Polypropylene
Item
Protective Case
Mfr. Series
Pelican Classic
Includes Foam
Yes
Water Tight Up To
1m for 30 min
Case Type
Padded Divider Case
Handle Style
Over-Molded Handle
Standards
ATA 300, Def Stan 81-41, MIL C-4150J
Water and Air Tight O-Ring
Polymer
Product Type
Protective Case
Closure Type
Latch
Housing Material
Polypropylene
IP Rating
IP67
For Cylinder Volume
1.65 cu ft
Handle Material
Rubber
Carrying Type
Handle
For Use With
Pelican Classic
Lock Type
Padlockable
Mount Type
Portable with Handle
Volume Capacity
1.65 cu ft
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Foam Insert
Foam Insert Not Included
IP/NEMA Rating
IP67
Foam Design
Dividers
Series
1600

Description

Protective Case, Closure Type Latch, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Dividers, Handle Style Over-Molded Handle, Includes Foam Insert Foam Insert Not Included, Inside Depth 7.875 in, Inside Length 21 1/2 in, Inside Width 16 1/2 in, Material Plastic, Rubber, Number of Wheels Not Applicable, IP/NEMA Rating IP67, Standards ATA 300, Def Stan 81-41, MIL C-4150J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.