Zoro Homepage

PELICAN 6000 Lumens, LED Black Remote Area Lighting

  • Mfr # 9490

  • Zoro # G4125549


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V AC
Features
Built Pelican Tough, Convenient Shoulder Strap, Full Time Battery Level Indication with Low Level Flashing Indicator, Intelligent Control (Allows for Various Light Output Levels), Multiple Deployment Positions
Power Source
Battery and Corded
Charge Time
8 hr
Lumens
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9490
Zoro #
G4125549
UPC #
019428124519
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
1 ft
Max. Extension Height
72 in
Job Site Lighting Max. Height
72"
Width
6.5"
Height
11.3"
Length
20"
Overall Height
72 in
Head Width
5.75 in
Head Height
8.25 in
Power Cord Length
1 ft
Maximum Height Adjustment
72 in
Head Depth
2.25 in
Manufacturer Warranty Length
1 yr Limited

Description

Remote Area Lighting System, Power Source Battery and Corded, Battery Chemistry Lead Acid, Maximum Run Time 24 hr, Maximum Brightness 6,000 lm, Number of Brightness Levels 1, Power Cord Length 1 ft, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 72 in, Beam Angle 125 Degrees , Color Rendering Index Not Applicable, Includes Bulb Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.