Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pelican Aircase No Foam, 5.8 in, PrPu, Blk

  • Mfr # 1506AIRNF

  • Zoro # G201259761


product price: $194.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
18 3/4 in
Inside Width
9 1/2 in
Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1506AIRNF
Zoro #
G201259761
UPC #
019428173920
Country of Origin
United States

Dimensions

Inside Length
18 3/4 in
Inside Width
9 1/2 in
Lid Depth
2 in
Bottom Depth
5 3/4 in
Overall Width
12 in
Width
12 in
Length
9 in
Inside Depth
7 3/4 in
Overall Length
20 in
Overall Depth
8 1/2 in
Padlock Hole Diameter
5/16 in
Depth
12 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
5 lb
Features
Cushioned Grip Handle, Gasketed Sealed, UV, Water and Dust Tight
Includes
Lifetime Warranty on Case
Volume Capacity
0.79 cu ft
Standards
DEF STAN 81-41
Closure Type
Press and Pull Latches
Number of Latches
2
Foam Material
Polyurethane
Number of Padlock Holes
2
Mfr. Series
Pelican Air Case
Latch
Press Button
Number of Wheels
0
Water and Air Tight O-Ring
Yes
ESD Conductive
No
Series
1485
Finish
Unfinished
Pressure Valve Type
Automatic
Includes Foam Insert
Foam Insert Not Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-60 Degrees F
IP/NEMA Rating
IP67
Mobility
Stationary
Foam Design
No Foam

Description

Protective Case, Bottom Depth 5 3/4 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Includes Foam Insert Foam Insert Not Included, Inside Depth 7 3/4 in, Inside Length 18 3/4 in, Inside Width 9 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.