Pelican Aircase NoFoam, 8.22 in, PrPu, Blk

  • Mfr # 1606AIRNF

  • Zoro # G701259780


product price: $329.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
24 1/2 in
Inside Width
12 1/4 in
Weight
12 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1606AIRNF
Zoro #
G701259780
UPC #
019428173944
Country of Origin
United States

Dimensions

Inside Length
24 1/2 in
Inside Width
12 1/4 in
Overall Depth
11 7/8 in
Lid Depth
2 in
Overall Width
15 1/8 in
Overall Length
27 3/8 in
Length
12 in
Inside Depth
10 1/4 in
Width
15 in
Bottom Depth
8 1/4 in
Padlock Hole Diameter
5/16 in
Depth
15 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
12 lb
Features
Cushioned Grip Handle, Gasketed Sealed, UV, Water and Dust Tight
Includes
Lifetime Warranty on Case
Volume Capacity
1.79 cu ft
Standards
DEF STAN 81-41
Closure Type
Press and Pull Latches
Foam Material
Polyurethane
Number of Padlock Holes
2
Number of Wheels
2
Wheel Type
Rigid
Latch
Press Button
Mfr. Series
Pelican Air Case
Number of Latches
5
Water and Air Tight O-Ring
Yes
ESD Conductive
No
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Pressure Valve Type
Automatic
Maximum Operating Temperature
160 Degrees F
IP/NEMA Rating
IP67
Mobility
Mobile
Handle Style
Recessed, Telescoping
Series
1606
Caster Type
Rigid
Finish
Unfinished
Resistant To
Dust, Water
Minimum Operating Temperature
-60 Degrees F
Includes Foam Insert
Foam Insert Not Included
Foam Design
No Foam

Description

Protective Case, Bottom Depth 8 1/4 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Recessed, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 10 1/4 in, Inside Length 24 1/2 in, Inside Width 12 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 5, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.