Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pelican Aircase w Foam, 8.22 in, PrPu, Blk

  • Mfr # 1606AIR

  • Zoro # G601258968


product price: $384.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
24 1/2 in
Inside Width
12 1/4 in
Weight
14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1606AIR
Zoro #
G601258968
UPC #
019428171124
Country of Origin
United States

Dimensions

Inside Length
24 1/2 in
Inside Width
12 1/4 in
Bottom Depth
8 1/4 in
Length
12 in
Overall Width
15 1/8 in
Inside Depth
10 1/4 in
Lid Depth
2 in
Overall Depth
11 7/8 in
Width
15 in
Overall Length
27 3/8 in
Padlock Hole Diameter
5/16 in
Depth
15 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
14 lb
Features
Cushioned Grip Handle, Gasketed Sealed, UV, Water and Dust Tight
Includes
Lifetime Warranty on Case
Volume Capacity
1.79 cu ft
Standards
DEF STAN 81-41
Closure Type
Press and Pull Latches
Mfr. Series
Pelican Air Case
Latch
Press Button
Foam Material
Polyurethane
Number of Latches
5
Water and Air Tight O-Ring
Yes
Wheel Type
Rigid
Foam Style
Convuluted Lid Foam, Pick and Pluck
Number of Padlock Holes
2
Number of Wheels
2
ESD Conductive
No
Mobility
Mobile
Handle Style
Recessed, Telescoping
Minimum Operating Temperature
-60 Degrees F
Pressure Valve Type
Automatic
Maximum Operating Temperature
160 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
1606
IP/NEMA Rating
IP67
Caster Type
Rigid
Foam Design
Convoluted, Pick and Pluck, Solid
Includes Foam Insert
Foam Insert Included
Finish
Unfinished
Resistant To
Dust, Water

Description

Protective Case, Bottom Depth 8 1/4 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Recessed, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 10 1/4 in, Inside Length 24 1/2 in, Inside Width 12 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.