Zoro Homepage

PELICAN LED Black Remote Area Lighting System

  • Mfr # 9430SL

  • Zoro # G3175243


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Lumens
2000/1000
Standards
CE, RoHS Compliant
Includes
110V Charger, Telescoping Head
Features
Built Pelican Tough, Low Battery Warning System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9430SL
Zoro #
G3175243
UPC #
019428102203
Country of Origin
France

Dimensions

Width
7-51/64"
Cord Length
1.5 ft.
Depth
2-1/2"
Max. Extension Height
32 1/4 in
Cord Length - Job Site Lighting
1.6 ft
Job Site Lighting Max. Height
32-19/64"
Manufacturer Warranty Length
Limited Lifetime
Maximum Height Adjustment
32.3 in
Head Width
7.87 in
Power Cord Length
14 in
Head Height
6.5 in
Head Depth
2.56 in
Overall Height
32.25 in

Description

Remote Area Lighting System, Power Source Battery, Battery Chemistry Lead Acid, Maximum Run Time 15 hr, Maximum Brightness 2,000 lm, Number of Brightness Levels 2, Power Cord Length 14 in, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 32.3 in, Beam Angle 10 Degrees , Color Rendering Index Not Applicable, Includes Bulb Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.