Zoro Homepage

PELICAN LED Yellow Remote Area Lighting System

  • Mfr # 9430B

  • Zoro # G6209077


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Includes
110V Charging Cord, Extendable Mast
Standards
CE, RoHS Compliant
Features
12 AWG Wire Gauge, 12 Cord Wires, Low Battery Warning System, Mast Extension Lock, New Improved Version - Generation 3, Waterproof Rubber Activation Switch
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9430B
Zoro #
G6209077
UPC #
019428127008
Country of Origin
United States

Dimensions

Job Site Lighting Max. Height
32-19/64"
Depth
2-1/2"
Width
7-51/64"
Cord Length
1 ft.
Cord Length - Job Site Lighting
1 ft
Max. Extension Height
32 1/4 in
Overall Height
32.25 in
Maximum Height Adjustment
32.3 in
Head Height
6.5 in
Head Depth
2.25 in
Head Width
5.75 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Remote Area Lighting System
Voltage
12 V DC
Includes
110V Charging Cord, Extendable Mast
Standards
CE, RoHS Compliant
Features
12 AWG Wire Gauge, 12 Cord Wires, Low Battery Warning System, Mast Extension Lock, New Improved Version - Generation 3, Waterproof Rubber Activation Switch
Power Source
Battery
Lamp Life
50,000 hr.
Green Environmental Attribute
Product is Rechargeable
Lumens
3000/1500
Run Time - Job Site Lights
8/15 hr
IP Rating
IP54
Number of Lamp Heads
1
Light Distribution
Flood
Lighting Technology
LED
Charging Time
1.65 hr
Light Distribution - Job Site Lighting
Flood
Battery Chemistry
Lead Acid
Type - Job Site Lighting
Foldable
Replacement Lamp
Mfr. No. 9434
Lamp Type
LED
Gauge/Conductor
12
Run Time
8/15 hr.
Charger Input Voltage
120VAC
No. of Receptacles
1
Battery Type
Sealed Lead Acid
Charge Time
5 hr
Item - Job Site Lighting
Remote Area Lighting System
Color
Yellow
Safety Rated
Not Safety Rated
Cord Type
Retractable
Power Source - Job Site Lighting
Dual (AC/DC)
Rechargeable
Yes
Switch Type
iControl
Lens Material
Glass-Reinforced Plastic
Head Material
ABS; Polycarbonate
Includes Bulb
Yes
Head Color
Yellow
Head Adjustability
Pivots Vertically, Rotates Horizontally
Frame Color
Black/Yellow
Brightness Levels
3,000 lm
Maximum Run Time
500 hr
Job Light Type
Emergency/Disaster Portable Light
Includes Batteries
Yes
Head Rotation
360 Degrees
Hazardous Location Specification
Not Rated
Operating Voltage
12V DC
Run Time Levels
8 hr, 50 hr
Frame Material
ABS; Polycarbonate
Number of Brightness Levels
1
Mount Type
Floor Stand
Beam Angle
6 Degrees
Replacement Bulb Part Number
Mfr. No. 9434
Maximum Brightness
3,000 lm

Description

Remote Area Lighting System, Power Source Battery, Battery Chemistry Lead Acid, Maximum Run Time 500 hr, Maximum Brightness 3,000 lm, Number of Brightness Levels 1, Power Cord Length Not Applicable, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 32.3 in, Beam Angle 6 Degrees , Color Rendering Index Not Applicable, Includes Bulb Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.