Zoro Homepage

PELICAN LED Yellow Remote Area Lighting System

  • Mfr # 9460M

  • Zoro # G6154854


product price: $2,919.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Lumens
12000/500
Standards
CE, RoHS Compliant
Includes
110V Charging Cord, 12V Power Supply Port, Extendable Poles, Multi-Terrain Trolly, Remote Control Activation
Features
Cool Operating Temperature, Full Time Battery Level Indication with Low Level Flashing Indicator, No Exhaust, Silent, Upright and Lie Flat Pole Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9460M
Zoro #
G6154854
UPC #
019428127022
Country of Origin
United States

Dimensions

Cord Length
1 ft.
Job Site Lighting Max. Height
70-51/64"
Cord Length - Job Site Lighting
1 ft
Width
13-51/64"
Max. Extension Height
70 3/4 in
Depth
2-1/2"
Maximum Height Adjustment
70.8 in
Head Width
5.75 in
Head Height
8.25 in
Overall Height
70.75 in
Power Cord Length
79 1/2 in
Manufacturer Warranty Length
1 yr Limited
Head Depth
2.25 in

Description

Remote Area Lighting System, Power Source Battery and Corded, Battery Chemistry Lead Acid, Maximum Run Time 500 hr, Maximum Brightness 12,000 lm, Number of Brightness Levels 1, Power Cord Length 79 1/2 in, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 70.8 in, Beam Angle 20 Degrees , Color Rendering Index Not Applicable, Includes Bulb Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.