Zoro Homepage

Pick N Pluck Foam for 1060

  • Mfr # 1062

  • Zoro # G1531798


product price: $9.15
/ea

Key Features

Foam Sheet Type
Pick and Pull Foam
Overall Foam Square Size
9 in L x 14 in W x 11 in H
Foam Square Width
14 in
Sheets per Case
1
Sheet Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062
Zoro #
G1531798
UPC #
-
Country of Origin
United States

Dimensions

Overall Foam Square Size
9 in L x 14 in W x 11 in H
Foam Square Width
14 in
Sheet Length
9 in
Overall Thickness of Set
11 in
Foam Square Length
9 in
Sheet Width
14 in
Sheet Thickness
279.4 mm

Details

Item
Pick N' Pluck Foam for 1060
Foam Sheet Type
Pick and Pull Foam
Sheets per Case
1
Sets per Case
1

Description

Pick N' Pluck Foam for 1060, Length 9 in, Width 14 in, Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.