Zoro Homepage

Pistol for Case 1075 with Foam, Black

  • Mfr # P1075

  • Zoro # G1110757


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
ABS
Overall Width
9-3/4"
Includes
Shoulder Strap
Overall Depth
2.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1075
Zoro #
G1110757
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9-3/4"
Overall Depth
2.13"
Overall Length
12.38"

Details

Item
1075 Pistol Case with Foam,Black
Color
Black
Material
ABS
Includes
Shoulder Strap
Features
Watertight, Crushproof, Dustproof; Assembled in the USA with US and Foreign Components; Customizable Pick N Pluck Foam; Designed to Fit: Pistols; Revolvers and Magazines; Lockable Hasps
Water and Air Tight O-Ring
EPDM
Includes Foam
Yes

Description

1075 Pistol Case with Foam,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.